![juntlr8sl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330963472.jpg?preset=medium)
ACUITY 8 ft Juno Trac 12/25 Trac Section, Silver
Description
Juno Trac 12/25 miniature, single-circuit trac sections are designed for use with 12- or 24-volt step down transformers. Each trac section is supplied with a dead end and is compatible with electrical feeds, joiner connectors, and accessories to permit NEC code-compliant installations. Accepts all Trac 12 cove, accent, and pendant lampholders. Available in 2, 4, 6 and 8-foot lengths.
Specifications
Brand Name | Juno | Item Name | Track Section |
Type | 1-Circuit, Miniature, Low Voltage | Length | 8 ft |
Width | 15/16 in | Height | 5/8 in |
Color/Finish | Silver | Mounting | Surface |
Collection | Trac 12/25™ | Series/Model | TLVR |
Material | Extruded Aluminum | For Use With | 25 A, 12/24 VAC Step Down Transformers |
Includes | Dead End, Toggle Bolts | Standards | CSA Certified, NEC Code Compliant, UL Listed |
UPC | 661209056160 |
Packages
1 - UNIT - 1 |