![juntlv4ftwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155263363.jpg?preset=medium)
ACUITY 4 ft 20Amp 12/24V JUNO Trac 12 Trac Section, White
Description
Trac 12 Low Voltage Trac Sections, 4 FT Nominal Length, White
Specifications
Brand Name | Juno | Item Name | Track Section |
Type | 1-Circuit, Low Voltage, Ultra Miniature | Length | 4 ft |
Width | 3/4 in | Height | 3/8 in |
Color/Finish | White | Mounting | Monopoint/Track |
Collection | Trac 12™ | Series/Model | TLV |
Material | ABS/Polycarbonate/Thermoplastic | For Use With | All Trac 12 Cover, Accent and Pendant Lampholders |
Standards | BAA Compliant, UL Listed, CSA Certified | UPC | 661209952318 |
Packages
1 - UNIT - 1 |