![juntrec8ftwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155263268.jpg?preset=medium)
ACUITY 8 ft 20Amp 120V JUNO Trac-Master SIngle Circuit Recessed Trac Section, White
Description
Trac-Master Trac Sections, Recessed Trac, 8 FT Nominal Length, White
Specifications
Brand Name | Juno | Item Name | Track Section |
Type | Flanged, Recessed, Single Circuit | Length | 8 ft |
Width | 2-3/4 in | Height | 11/8 in |
Color/Finish | White | Collection | Trac-Master® |
Series/Model | TREC | Material | Aluminum/Polycarbonate/Thermoplastic |
For Use With | Straight Runs and All Trac-Master and Trac-Lites Trac Fixtures | Standards | BAA Compliant, UL Listed, CSA Certified |
Application | For Recessing into Plaster Board or Suspended Grid Ceiling | UPC | 661209006233 |
Packages
1 - UNIT - 1 |