PHILIPS LIGHTING 4 ft Lytespan Single Circuit Fast Track, White
Description
Fast track single-circuit enables all the Lytespots to work in tandem. it can be surface or stem mounted on ceilings, and mounted vertically or horizontally on walls, in straight runs or patterns. It can be filed cut to the desired length. Capacity is 20 amps at 120V per branch circuit. To build a straight run or a pattern, order as many sections of track as required (lengths of 2' to 12'), along with the connectors, power feeds and accessories needed for your project.
Specifications
Brand Name | Philips Lighting | Item Name | Basic Track |
Type | Fast Track, Rectangular, 1-Phase, Single-Circuit | Length | 48 in |
Width | 1.157 in | Height | 0.748 in |
Color/Finish | Matte White | Mounting | Surface |
Material | Aluminum | For Use With | 120 V, 20 A, 2400 W Track Lighting |
Application | For Lytespan Lighting Units | UPC | 624563025708 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 20 - SS - 20 |