Abbotsford
lcl55230wh

CANLYTE 55230WH RECESSED TRACK SING

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:55230WH

Description

Track units are polarized and continuously grounded throughout. Lighting elements specifically designed for these track units as well as pendant adapters can be attached at any point along the track

Specifications

Brand Name Signify Item Name Recessed Track
Type Rectangular, Single-Circuit Fixture Wattage 1200 W
Housing Finish Matt Mounting Type Recessed/Flush
Housing Material Aluminum Color White
Dimensions 2438.4 mm L x 50.8 mm W Application For Bus Connection
UPC 624563026576

Packages

1 - UNIT - 1 10 - UNIT - 10