CANLYTE 55231WH RECESSED TRACK SING
Description
Track units are polarized and continuously grounded throughout. Lighting elements specifically designed for these track units as well as pendant adapters can be attached at any point along the track
Specifications
Brand Name | Signify | Item Name | Recessed Track |
Type | Rectangular, Single-Circuit | Fixture Wattage | 1200 W |
Housing Finish | Matt | Mounting Type | Recessed/Flush |
Housing Material | Aluminum | Color | White |
Dimensions | 2438.4 mm L x 50.8 mm W | Application | For Bus Connection |
UPC | 624563026583 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |