
PHILIPS LIGHTING 4 ft Philips Lightolier Lytespan Plain Track with Dead End, Matte Black
Description
Basic Track single-circuit track enables all the Lytespots to work in tandem. It can be surface or stem mounted on ceilings, and mounted vertically or horizontally on walls, in straight runs or patterns. It can be field cut to the desired length.
Specifications
Brand Name | Philips Lighting | Item Name | Track without Live End |
Type | Rectangular, Individual Basic, Single Phase | Length | 1144.59 mm |
Width | 29.3687 mm | Height | 19.5 mm |
Color/Finish | Black, Matt | Mounting | Surface |
Material | Aluminum | For Use With | 120 V, 2400 W Track Lighting |
Application | Retail - Accent | UPC | 784197594268 |
Packages
1 - UNIT - 1 |