Abbotsford
lcl6006nbk

PHILIPS LIGHTING 912400465061 6’ Lytespan® Basic Plain Track w/o Live End, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:6006NBK

Description

Basic Lytespan Track, 6' Basic Plain Track W/O Live End, Black

Specifications

Brand Name Lightolier Item Name Lighting Track
Type Basic, Plain Length 72 in
Width 1.157 in Height 3/4 in
Color/Finish Black Material Aluminum
Includes Track, Flush Dead End, Twist-Lock Mounting Clips and Additional Hardware for Direct Mounting Standards CSA Certified
Application For Lytespan Lighting Units UPC 662057572185

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok