Abbotsford
litatk02bk

LITELINE 2 ft A-Line ATK Series Extruded Aluminum Track, Black

Price $17.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:ATK02-BK
Documents Documents

Description

The ATK series is an extruded aluminum track for use with A-Line track fixtures. Features:• EXTRUSION: Constructed of 0.06" extruded aluminum with 0.045" PVC bus bar support holding 12 gauge round bus bars. Polarity groove is located on face of track to indicate location of grounding conductor.• ELECTRICAL: Single circuit power distribution system designed to supply lighting unit flexibly. Single hot and neutral conductors are rated for max. 20 Amps. Copper electrical conductors are concealed in thermo-plastic, low-profile track section.• COMPATIBILITY: Track system is compatible with all A-Line® and Juno® style track fixtures, accessories and connectors.• MOUNTING: This track is surface mounted using the supplied mounting hardware.Labels cULus listed.

Specifications

Brand Name Liteline Item Name Track with 20 A Integral Conductors
Type Single Circuit Length 2 ft
Color/Finish Black Mounting Surface
Series/Model ATK Series Material Aluminum
For Use With A-Line Track Fixtures Standards cULus Listed
UPC 771250500786

Packages

1 - UNIT - 1