Abbotsford
litatk02wh

LITELINE 2 ft A-Line ATK Series Extruded Aluminum Track, White

Price $17.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:ATK02-WH
Documents Documents

Description

The ATK series is an extruded aluminum track for use with A-Line track fixtures. Features:• EXTRUSION: Constructed of 0.06" extruded aluminum with 0.045" PVC bus bar support holding 12 gauge round bus bars. Polarity groove is located on face of track to indicate location of grounding conductor.• ELECTRICAL: Single circuit power distribution system designed to supply lighting unit flexibly. Single hot and neutral conductors are rated for max. 20 Amps. Copper electrical conductors are concealed in thermo-plastic, low-profile track section.• COMPATIBILITY: Track system is compatible with all A-Line® and Juno® style track fixtures, accessories and connectors.• MOUNTING: This track is surface mounted using the supplied mounting hardware.Labels cULus listed.

Specifications

Brand Name Liteline Item Name Lighting Track
Type Single Circuit Length 2 ft
Width 1-3/8 in Height 5/8 in
Color/Finish White Mounting Surface
Collection A-line® Series/Model ATK
Material Die Cast Aluminum For Use With A-Line and Juno Style Track Fixtures
Standards cULus Listed UPC 771250500779

Packages

1 - UNIT - 1