Abbotsford
litatk08bn

LITELINE 8 ft A-Line ATK Series Extruded Aluminum Track, Brushed Nickel

Price $90.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:ATK08-BN
Documents Documents

Description

The ATK series is an extruded aluminum track for use with A-Line track fixtures. Features:• EXTRUSION: Constructed of 0.06" extruded aluminum with 0.045" PVC bus bar support holding 12 gauge round bus bars. Polarity groove is located on face of track to indicate location of grounding conductor.• ELECTRICAL: Single circuit power distribution system designed to supply lighting unit flexibly. Single hot and neutral conductors are rated for max. 20 Amps. Copper electrical conductors are concealed in thermo-plastic, low-profile track section.• COMPATIBILITY: Track system is compatible with all A-Line® and Juno® style track fixtures, accessories and connectors.• MOUNTING: This track is surface mounted using the supplied mounting hardware.Labels cULus listed.

Specifications

Brand Name Liteline Item Name Lighting Track
Type Single Circuit, Rectangular Length 92-1/8 in
Width 1-3/8 in Height 5/8 in
Color/Finish Brushed Nickel Mounting Surface
Collection A-line® Series/Model ATK
Material Aluminum For Use With A-Line and Juno Style Track Fixtures
Standards cULus Listed UPC 771250500885

Packages

1 - UNIT - 1