![litaunit1190wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380645858.jpg?preset=medium)
LITELINE 150W 120V UNIVERSAL Line Voltage Track Fixture for PAR Lamps, White
Description
The UNIVERSAL is a line voltage aluminum cylinder fi xture for PAR light source. UNIVERSAL is a front loading track fi xture which provides directional light source for special aiming and assures secure lock on angle position
Specifications
Brand Name | Liteline | Item Name | Line Voltage Track Fixture |
Type | A-Line, Universal | Voltage Rating | 120 V |
Fixture Wattage | 150 W | Lamp Type | PAR |
Housing Finish | White | Series | UNI1190 |
Lamp Base | E26 Medium Screw | Lamp Wattage | 150 W |
Housing Material | Die-Cast Aluminum | Dimensions | 1-15/16 in W x 5-15/16 in H |
Standards | cULus Listed | UPC | 771250502278 |
Packages
1 - UNIT - 1 |