LITELINE 4 ft J-Style Track, Brushed Nickel
Description
J-Style brushed nickel extruded 4 ft. aluminum track with 20A, 120V, 60Hz. Rated flat and solid integral conductors. These tracks can be joined together using any of the track connectors. Single circuit track is available for 120V applications.
Specifications
Brand Name | Liteline | Item Name | Lighting Track |
Type | Single Circuit | Length | 44-1/8 in |
Width | 1-3/8 in | Height | 5/8 in |
Color/Finish | Brushed Nickel | Mounting | Surface |
Collection | A-line® | Series/Model | ATK |
Material | Die-Cast Aluminum | For Use With | A-Line and Juno Style Track Fixtures |
Standards | cULus Listed | UPC | 771250500823 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |