LITELINE 6ft Aluminum Track, Black
Description
Black extruded 6 ft. aluminum track with 20A, 120V, 60Hz. Rated flat and solid integral conductors. These tracks can be joined together using any of the track connectors. Single circuit track is available for 120V applications.
Specifications
Brand Name | Liteline | Item Name | Track |
Type | Rectangular, Single Phase | Length | 1829 mm |
Width | 35 mm | Height | 21 mm |
Color/Finish | Black, Matt | Mounting | Surface |
Material | Aluminum | For Use With | 120 V, 20 A Track Lighting |
UPC | 771250300478 |
Packages
1 - UNIT - 1 |