SATCO LIGHTING TR119 2' Track, Black
Description
2 Foot Track Black Finish
Specifications
Brand Name | NUVO Lighting | Item Name | Fixture Track |
Type | Transitional, Utility | Length | 24 in |
Width | 1.31 in | Height | 0.63 in |
Color/Finish | Black | Socket Type | Connector |
Standards | California Proposition 65 Compliant | Application | For Ceiling |
UPC | 045923421198 |
Packages
1 - UNIT - 1 |