![sattr125](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319769126.jpg?preset=medium)
SATCO LIGHTING TR125 6 ft Track, Black
Description
6 Foot Track Black Finish
Specifications
Brand Name | NUVO Lighting | Item Name | Fixture Track |
Type | Transitional, Utility | Length | 72 in |
Width | 1.31 in | Height | 0.63 in |
Color/Finish | Black | Socket Type | Connector |
Standards | California Proposition 65 Compliant | Application | For Ceiling |
UPC | 045923421259 |
Packages
1 - UNIT - 1 |