![das05005](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12036785.jpg?preset=medium)
LIGHTHEADED LIGHTING 050-05 10W Face Plate Puck, Silver
Description
Recessed Mount for 10 Watt series
Specifications
Brand Name | Lighthead Lighting | Item Name | Face Plate |
Wattage | 10 W | Color/Finish | Matte Silver |
Mounting Type | Recessed | Dimensions | 2-5/8 in dia x 9/16 in H |
For Use With | 514 Series Puck Light | Standards | cETLus Listed |
Application | For Blind Hole Application |
Packages
1 - UNIT - 1 |