![das58002](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12036882.jpg?preset=medium)
LIGHTHEADED LIGHTING 580-02 20W Face Plate Puck Light Series, Chrome
Description
Recessed mount for 20 Watt series
Specifications
Brand Name | Lighthead Lighting | Item Name | Faceplate |
Wattage | 20 W | Color/Finish | Chrome |
Mounting Type | Recessed | Dimensions | 2-11/16 in dia x 9/16 in H |
For Use With | 514 Series Puck Light | Standards | cETLus Listed |
Application | For Blind Hole Application |
Packages
1 - UNIT - 1 |