![litclwh3wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11901306.jpg?preset=medium)
LITELINE CL-WH3-WH 10' Wiring Harness, White
Description
3 Light 10-ft. Wiring Harness to connect puck lights and transformer. Comes with Molex connectors at 3-ft. spacing from each other.
Specifications
Brand Name | Liteline | Item Name | Wiring Harness |
Voltage Rating | 12 VAC | Color | White |
Type | Through-Wiring | Dimensions | 120 in L |
For Use With | Xenon Puck Light | Standards | UL, cULus, ETL Listed |
Application | For Indoor use |
Packages
1 - UNIT - 1 |