
LITELINE 12V Hand Wave Sensor
Description
Specifically designed for Cove, Undercabinet & Millwork LED fixtures, the Hand Wave Sensor provides on/off and dimming capability without the need for a physical button or switch. Easily mounted using an included 3M double-sided sticker, unveil the functionality of this 12V or 24V compatible unit by holding and waving your hand 2-5 cm above the IR sensor. The Hand Wave Sensor will improve efficiency in kitchens, bathrooms, desk spaces and more, all while impressing friends and family.
Specifications
Brand Name | Liteline | Sub Brand | Accessory |
Item Name | Hand Wave Sensor | Type | On/Off, Dimming |
Voltage Rating | 24 VDC | Amperage Rating | 3 A |
Detection Range | 2 - 5 cm | Temperature Rating | -20 to 45 °C |
Mounting Type | Surface | Dimensions | 51 mm L x 31 mm W x 6 mm H |
Application | For Closets, Under Cabinets, Bookcases, Under Counters and Kitchens | UPC | 771250836052 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 6 - UNIT - 6 |