
GM LIGHTING 12 inch Flexible LumenTask Fixture to Fixture Connector
Description
12” flexible LumenTask fixture to fixture connector, connect two LumenTask fixtures with a flexible cord.
Specifications
Brand Name | GM Lighting | Item Name | Fixture to Fixture Connector |
Type | Flexible | Dimensions | 12 in L |
Application | For LumenTask Fixtures | UPC | 849951000772 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |