![gmlez18](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/315725738.jpg?preset=medium)
GM LIGHTING EZ18 18" Flexible LumenTask Fixture to Fixture Connector
Description
18” flexible LumenTask fixture to fixture connector, connect two LumenTask fixtures with a flexible cord.
Specifications
Brand Name | GM Lighting | Item Name | Fixture to Fixture Connector |
Type | Flexible | Color/Finish | White |
Dimensions | 18 in | Application | Connects Two LumenTask Fixtures |
UPC | 849951000789 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |