![gmlltcwp36](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/316054212.jpg?preset=medium)
GM LIGHTING 36 inch LEDTask Flexible LED Linear Ribbon to Ribbon Connector
Description
36" LEDTask Flexible LED Linear Ribbon to Ribbon Connector.
Specifications
Brand Name | GM Lighting | Item Name | Lightbar to Lightbar Connector |
Type | Flexible | Dimensions | 36 in L |
Application | For 12 VDC Aluminum High Output Wet Location LED Linear Lightbar, 12 VDC Wet Location High Output Flexible LED Linear Tape | UPC | 849951002974 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |