Abbotsford
gmlltw60wp

GM LIGHTING 60-inch Flexible Ribbon to Power Supply Connector for LTR24024-WP Series

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTW-60-WP.

Description

60” lightbar to power supply connector

Specifications

Brand Name GM Lighting Item Name Lightbar to Power Supply Connector
Type Flexible Cable Size (2) 22 AWG
Dimensions 60 in L Application For 24 VDC Super High Output Wet Location Flexible LED Linear Tape, 12 VDC Aluminum High Output Wet Location LED Linear Lightbar
UPC 849951001465

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok