RAB DESIGN LIGHTING 088860 24V 40W Under Cabinet Hardwired Power Supply (Dimmable)
Description
Hardwire Power Supply
Specifications
Brand Name | Rab Design Lighting | Item Name | Power Supply |
Type | Hardwired | Output Voltage | 24 VDC |
Power Rating | 40 W | Dimensions | 142.8 mm L x 54.3 mm W x 53.9 mm D |
Application | For LED Undercabinet Lights |
Packages
1 - UNIT - 1 | 10 - UNIT - 40 |