
RAB DESIGN LIGHTING 088872 RAB® Design UC-Dimmer Controller
Description
UC-Dimmer Controller for plug-in power supply.
Specifications
Brand Name | Rab Design Lighting | Item Name | Dimmer Controller |
Dimensions | 85 mm L x 25.4 mm W x 12.7 mm D | Mounting | Screw Mount |
Application | For UC Plug-in Power Supply | UPC | 061184888723 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |