
RAB DESIGN 40W Hardwire Power Supply
Description
Hardwire Power Supply
Specifications
Brand Name | Rab Design Lighting | Item Name | Power Supply |
Type | Hardwired | Output Voltage | 24 VDC |
Power Rating | 40 W | Dimensions | 142.8 mm L x 54.3 mm W x 53.9 mm D |
Application | For LED Undercabinet Lights |
Packages
1 - UNIT - 1 |