
HAMMOND MANUFACTURING FLKDS 115/230VAC Hammond Manufacturing Remote Door Switch
Description
Remote door switch permits convenient door activated on-off function of air conditioners. Can be wired normally open or normally closed.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | RDS Series |
Item Name | Remote Door Switch | Voltage Rating | 115/230 VAC |
Number of Poles | 1 | Contact Configuration | 1 NO, 1 NC |
Series/Model | RDS | Material | Metal |
Dimensions | 1 in W x 1-3/4 in D x 3 in H | For Use With | 1418 Wall Mount Enclosure, 1422 Floor Mount Enclosure, 1447 Enclosure, 2UD Wall Mount Disconnect Enclosure, UHD, HN4 Freestanding Disconnect Enclosures |
Standards | RoHS Compliant | Application | For Permitting Convenient Door Activated On-Off Function of Air Conditioners |
UPC | 623980567761 |
Packages
1 - UNIT - 1 |