![junjc38inbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155263260.jpg?preset=medium)
ACUITY 8 inch JUNO 3-Wire Jumper Cord, Black
Description
Juno Undercabinet Jumper Cord, 8", Black
Specifications
Brand Name | Juno | Item Name | Undercabinet Jumper Cord |
Type | 3-Wire | Length | 8 in |
Color | Black | UPC | 661209065537 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |