![pasalextledtm4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331974106.jpg?preset=medium)
PASS & SEYMOUR ALEXTLEDTM4 adorne LED Light Extender, Titanium
Description
FEATURES AND BENEFITS:• Ideal for corner cabinet installations. • Pair with adorne LED Puck or Linear Lights.• Designed for use with adorne Under-Cabinet Lighting System only.
Specifications
Brand Name | Legrand | Sub Brand | adorne |
Item Name | Extender | Type | Illuminated |
Height | 13.50 in | Width | 0.75 in |
Depth | 0.75 in | Material | Plastic |
Color/Finish | Titanium | Mounting | Screw-On |
Standards | cETLus Listed, ETL Listed system 100477147 | Application | For use under kitchen cabinets and for office cubicles hertz, residential and hospitality |
UPC | 786776178265 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |