PASS & SEYMOUR APCCTM4 Modular Track Corner Connector, Titanium
Description
FEATURES AND BENEFITS:• Perfect for eliminating countertop clutter and creating a more functional kitchen counter space.• The Modular Track Corner Connector is meant for use with adorne Under-Cabinet Lighting System installations that include a right-angle corner.• Designed to connect two Modular Tracks.• Features a sleek, titanium finish.
Specifications
Brand Name | Legrand | Item Name | Track |
Type | Undercabinet Lighting System | Length | 2-3/8 in |
Width | 6-3/8 in | Height | 5-1/2 in |
Color/Finish | Titanium | Mounting | Screw-On |
Collection | Adorne | Material | Aluminum |
Standards | cETLus Listed, ETL Listed system 100477154 | Application | Residential and Hospitality Applications |
UPC | 786776178197 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |