![pasapcb1tm4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331983952.jpg?preset=medium)
PASS & SEYMOUR APCB1TM4 adorne® Control Box with Paddle Dimmer
Description
Legrand adorne Control Box with Paddle Dimmer provides power for hardwired Under-Cabinet Lighting System by connecting to existing in-wall wiring. Features & Benefits: • Designed to fit on end of Modular Track. Adds approximately 5" onto end of system. • Includes a 450W CFL/LED Paddle Dimmer to control adorne Puck and Linear LED Lights. • Designed for professional, hardwired installations only. • GFCI protection must be provided at the electrical panel. • Control box features a sleek titanium finish.
Specifications
Brand Name | Legrand | Sub Brand | adorne |
Item Name | Box | Type | Undercabinet Lighting System |
Length | 4 | Width | 2.90 in |
Depth | 5.00 in | Material | Plastic |
Color | Titanium | Mounting Type | Screw |
Amperage Rating | 20 A | Standards | cETLus Listed, ETL Listed system 100477149 |
Application | For use under kitchen cabinets and for office cubicles volt, residential and hospitality | UPC | 786776178104 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |