PASS & SEYMOUR APCB5TM1 2-Gang Control Box (No Devices), Titanium
Description
FEATURES AND BENEFITS:• Perfect for ensuring kitchen countertops are free of hazardous wires and outlets are uncluttered and free. • Connect to existing in-wall wiring and customize with two switches, outlets or dimmer devices to power your under-cabinet LED lighting system seamlessly.• Single-pole operation is ideal for controlling a garbage disposal or adorne LED Linear Lights.• Features a sleek, titanium finish.
Specifications
Brand Name | Legrand | Sub Brand | adorne |
Item Name | Box | Type | Undercabinet Lighting System |
Length | 7.88 | Width | 3.94 in |
Depth | 5.25 in | Material | Plastic |
Color | Titanium | Mounting Type | Screw |
Amperage Rating | 20 A | Standards | cETLus Listed, ETL Listed system 100477152 |
Application | For use under kitchen cabinets and for office cubicles, residential and hospitality | UPC | 786776178159 |
Packages
1 - UNIT - 1 |