![pasapdwctm1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331973035.jpg?preset=medium)
PASS & SEYMOUR APDWCTM1 Direct Wire Modular Track, Titanium
Description
Enables direct wire feed of power fromin-wall wiring, eliminating the need for aControl Box.FEATURES AND BENEFITS:• Perfect for ensuring kitchen countertops are free of hazardous wires and outlets are uncluttered and free.• This direct wire modular track enables direct wire feed of power from in-wall wiring, eliminating the need for a Control Box.• Single-pole operation is ideal for controlling a garbage disposal or adorne LED Linear Lights.• Features a sleek, titanium finish.
Specifications
Brand Name | Legrand | Item Name | Track |
Type | Undercabinet Lighting System | Length | 6 in |
Width | 1.9 in | Height | 1.9 in |
Color/Finish | Titanium | Mounting | Screw-On |
Collection | Adorne | Material | Aluminum |
Standards | cETLus Listed, ETL Listed system 100477155 | Application | Residential and Hospitality Applications |
UPC | 786776178494 |
Packages
1 - UNIT - 1 |