Abbotsford
pasapme18tm2

PASS & SEYMOUR APME18TM2 18-inch Modular Track Extender, Titanium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:APME18TM2
Documents Documents

Description

The Modular Track Extender allows you to install a system that fits your kitchen perfectly. Simply cut the extender to any length and attach to the end of your Modular Track. Lay out your project with our Under-Cabinet Planner, or visit our Project Takeoff Services for additional support. FEATURES AND BENEFITS:• Extender does not include any module openings.• Minimum recommended length is 6". • Tamper-resistant outlets are designed with a patented shutter system, keeping children safe by preventing them from pushing small objects into the outlet.• Each Under-Cabinet Lighting System must include a control box that is either hardwired to existing wiring or plugged into an outlet on the backsplash.

Specifications

Brand Name Legrand Item Name Track
Type Undercabinet Lighting System Length 22-1/4 in
Width 1.9 in Height 1.9 in
Color/Finish Titanium Mounting Screw-On
Collection Adorne Material Aluminum
Standards cETLus Listed, ETL Listed system 100477156 Application Residential and Hospitality Applications
UPC 786776178487

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok