Abbotsford
pasapmt12tm2

PASS & SEYMOUR APMT12TM2 12-inch Modular Track, Titanium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:APMT12TM2
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for eliminating countertop clutter and creating a more functional kitchen counter space.• An under-cabinet base that allows you to add or change out modules with ease. • The Modular Track comes in three different lengths that plug together end-to-end, allowing you to create an under-cabinet system custom-designed for your kitchen.• Powered by one of our Control Boxes, the 12" Modular Track includes one blank module and one outlet module and can support up to two Linear LED Lights. • Module options include standard and USB outlets, our digital music kit and smart device cradles to eliminate countertop clutter. • Tamper-resistant outlets feature patented shutter-system, keeping children safe by preventing them from pushing small objects into the outlets.

Specifications

Brand Name Legrand Item Name Track
Type Undercabinet Lighting System Length 12 in
Width 1.9 in Height 1.9 in
Color/Finish Titanium Mounting Screw-On
Collection Adorne Material Aluminum
Standards cETLus Listed, ETL Listed system 100477157 Application Residential and Hospitality Applications
UPC 786776178456

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok