Abbotsford
pasaptr15tm4

PASS & SEYMOUR APTR15TM4 15Amp Outlet Module, Titanium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:APTR15TM4
Documents Documents

Description

FEATURES AND BENEFITS:• Ideal for any kitchen in which multiple countertop appliances will be plugged in. • Enjoy a module with two standard power outlets that provide under-cabinet power sources to keep your electronics ready to go and your counters clutter-free. • Like all under-cabinet modules, the Outlet Module can easily be added or removed from the Modular Track by using the module tool included in your purchase. • Our tamper-resistant outlets feature a patented shutter-system, keeping children safe by preventing them from pushing small objects into the outlets. • This item is included with the purchase of the Modular Track. Purchase another Outlet Module if you want additional Outlet Modules on your Modular Track.• Features a sleek, titanium finish.

Specifications

Brand Name Legrand Sub Brand adorne
Item Name Light Module Type Undercabinet Lighting System
Voltage Rating 125 V Mounting Snap-In
Amperage Rating 15 A Wattage 1,875 Watt
Material Plastic Dimensions 3.1 in L x 1.3 in W x 2 in H
Standards cETLus Listed, ETL Listed system 100477161 Application Residential and Hospitality Applications
UPC 786776178135

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok