PHILIPS LIGHTING 47 inch PrimeSet RDL LED Side Mounting Extrusion
Description
The PrimeSet RDL500 fixture can be configured for side-lit or center-lit applications based upon whether the PrimeSet center cable or side cable is used. This feature makes PrimeSet the flexible choice in refrigeration lighting.
Specifications
Brand Name | Philips Lighting | Sub Brand | PrimeSet |
Item Name | Mounting Extrusion | Material | Plastic |
Type | LED Lighting | Series/Model | PrimeSet RDL |
Mounting Type | Side | Dimensions | 47 in L |
For Use With | PrimeSet RDL500 LED System | Application | LED Refrigerated Display Lighting |
Packages
12 - UNIT - (12) | 2100 - SKID - 2100 |