![phiprimesetrdlmountsd59](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268247534.jpg?preset=medium)
PHILIPS LIGHTING 59 inch PrimeSet RDL LED Side Mounting Extrusion
Description
The PrimeSet RDL500 fixture can be configured for side-lit or center-lit applications based upon whether the PrimeSet center cable or side cable is used. This feature makes PrimeSet the flexible choice in refrigeration lighting.
Specifications
Brand Name | Philips Lighting | Sub Brand | PrimeSet |
Item Name | Mounting Extrusion | Material | Plastic |
Type | LED Lighting | Series/Model | PrimeSet RDL |
Mounting Type | Side | Dimensions | 59 in L |
For Use With | PrimeSet RDL500 LED System | Standards | DLC Qualified, UL Listed, NSF, CSA Certified, RoHS Compliant |
Application | LED Refrigerated Display Lighting |
Packages
12 - UNIT - (12) | 2100 - SKID - 1200 |