Abbotsford
wrmapst9tm1

WIREMOLD APST9TM1 10 inch adorne Under Cabinet Short Module Track, Titanium

Inventory
Unavailable for order
Manufacturer:WIREMOLD
Manufacturer #:APST9TM1
Documents Documents

Description

FEATURES AND BENEFITS:- Perfect for eliminating countertop clutter and creating a more functional kitchen counter space in spaces with shorter cabinet sections.- This Modular Track is 10" in length but can be cut down to 8" to fit a smaller cabinet section, allowing you to create an under-cabinet system custom-designed for your kitchen.- Enables direct wire connection to wiring behind the wall. Cannot be connected to any other modular track segment.- The Short Modular Track includes one outlet module and can support one Linear LED light.- Tamper-resistant outlets feature patented shutter-system, keeping children safe by preventing them from pushing small objects into the outlets.- Features a sleek, titanium finish.

Specifications

Brand Name Legrand Item Name Modular Track
Type Short Length 10 in
Width 16 Height 3 in
Color/Finish Titanium Mounting Screw-On Mount
Collection Adorne Material Aluminum
For Use With Shorter Cabinet Sections Includes (1) 1875 W 125 V 15 A Duplex Receptacles
Standards cETLus, ETL Listed Application For Residential, Hospitality
UPC 786776182156

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok