![das51640009](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12037116.jpg?preset=medium)
LIGHTHEADED LIGHTING 516-400-09 PUCK 20W RCS ADJ GLD
Description
20 Watt Adjustable Puck Light series
Specifications
Brand Name | Dasal Industries | Item Name | Undercabinet Lighting Fixture |
Type | Symmetric | Voltage Rating | 12 V |
Lamp Type | Low Voltage Halogen Lamp | Housing Finish | Matte Gold |
Lamp Wattage | 20 W | Lamp Base | G4 |
Number of Lamps | 1 | Ballast Type | Magnetic Transformer |
Width | 70 mm OD | Height | 14 mm |
Packages
1 - UNIT - 1 |