RAB DESIGN LIGHTING 5W 4000K 11.8 inch RAB Design LED Under Cabinet Fixture, Ultra Slim, Neutral White
Description
Ultra slim design. Extruded aluminum housing with a white finish. Available in three lengths: 8.9 (3 watts), 11.8 (5 watts), 19.7 (8 watts), 39.3 (16 watts). Link up to 32 watts per run on one power source. Natural white (4000k) or warm white (3000k) are available. Hard wire kit or plug in power supply units are sold separately. Regular TRIAC dimmer can be used for hard wire installations. Optional dimming controller is available for plug in power supply installations. cULus approved.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Under Cabinet LED Fixture | Type | Direct Outlet, Symmetric, Non-Dimmable |
Fixture Wattage | 5 W | Lamp Type | Not Exchangeable LED |
Housing Finish | White, Matte | Length | 299.72 mm |
Lamp Wattage | 5 W | Color Temperature | 4000 K |
Ballast Type | Electronic Transformer | Mounting Type | Wall, Surface |
Housing Material | Aluminum | Width | 33.02 mm |
Height | 9.398 mm | Includes | Control Unit |
Application | For Light Line Configuration | UPC | 061184889300 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |