![exc420424wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12240013.jpg?preset=medium)
EXCEL LIGHTING & MANUFACTURING 420424WH T5 1x13W G5 120V 3500K Galaxy Lighting Hardwire Fluorescent Under Cabinet Strip Light, White
Description
Hardwire Fluorescent Under Cabinet Strip Light (Excludes On/Off Switch and Power Cable)
Specifications
Brand Name | Galaxy Lighting | Item Name | Fluorescent Under Cabinet Strip Light |
Voltage Rating | 120 V | Fixture Wattage | 13 W |
Lamp Type | T5 Fluorescent | Housing Finish | White |
Length | 581.025 mm | Lamp Wattage | 13 W |
Lamp Base | G5 Miniature Bi-Pin | Number of Lamps | 1 |
Color Temperature | 3500 K | Ballast Type | Electronic |
Width | 92.075 mm | Height | 31.75 mm |
Includes | Control Unit | UPC | 772775202087 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |