![exc420512wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239984.jpg?preset=medium)
EXCEL LIGHTING & MANUFACTURING 72.63 inch 1x8W 120V Galaxy Lighting 420512WH Fluorescent Strip Under Cabinet Light, White
Description
Fluorescent Under Cabinet Strip Light with On/Off Switch and Power
Specifications
Brand Name | Galaxy Lighting | Item Name | Fluorescent Under Cabinet Strip Light with Switch |
Voltage Rating | 120 V | Fixture Wattage | 8 W |
Lamp Type | T5 Fluorescent | Housing Finish | White |
Length | 349.25 mm | Lamp Wattage | 8 W |
Lamp Base | G5 Miniature Bi-Pin | Number of Lamps | 1 |
Color Temperature | 3500 K | Ballast Type | Electronic |
Width | 92.075 mm | Height | 31.75 mm |
Includes | Control Unit | UPC | 772775199240 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |