
HAMMOND MANUFACTURING 18 inch 115V T8 Hammond Manufacturing Light Kit, White
Description
Fluorescent light kit with 60Hz, 1¾ inch high x 4½ inch deep. Features a manually operated switch, convenience outlet, durable plastic lens and 6 foot power cord without plug. Accessories include remote door switches.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | FLK Series |
Item Name | Undercabinet Fixture | Type | Fluorescent Light Kit & Accessories |
Voltage Rating | 115 VAC | Lamp Type | T8 Fluorescent |
Length | 457.2 mm | Series | FLK Series |
Number of Lamps | 1 | Housing Material | Mild Steel, Plastic |
Width | 1-3/4 in | Height | 5-1/4 in |
Standards | CSA Certified, UL Listed | Application | Light kits are offered in 18", 24" and 48" widths. Use standard 18", 24" or 48" T8 fluorescent bulb (not included) Magnet mount Can be used with mild steel enclosures only. |
UPC | 623980082004 |
Packages
1 - UNIT - 1 |