![junufl12wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11945209.jpg?preset=medium)
ACUITY 245G9E 12-7/16-inch 8W T5 JUNO Economy Fluorescent Undercabinet Fixture, White
Description
Direct Wire Fluorescent luminaires offer highly efficient illumination in a shallow, easy-to-conceal profile. Ideal for undercabinet, undershelf, and task lighting, where maximum energy efficiency, long lamp life, and cool operation are desired.
Specifications
Brand Name | Juno | Item Name | Under Cabinet Light Fixture |
Voltage Rating | 120 V | Fixture Wattage | 8 W |
Lamp Type | Fluorescent | Housing Finish | White |
Length | 12 in | Lamp Wattage | 8 W |
Number of Lamps | 1 | Average Life | 7500 hr |
Color Temperature | 3000 K | Mounting Type | Surface |
Housing Material | Steel | Width | 2-5/8 in |
Height | 1-1/16 in | Includes | Lamp |
Standards | UL, cUL Listed, Energy Star Certified |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |