![junulh214wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326728147.jpg?preset=medium)
ACUITY 14 inch JUNO Pro-Halogen Low Voltage 2-Lamps, White
Description
The Juno Pro-Series halogen modular fixture series with integral electronic transformer operates 12-volt halogen lamps for optimal color rendering with maximum light output and lamp life. The efficient operation of low-voltage lamps, along with a unique housing/reflector system, reduces mounting surface temperatures far below typical halogen undercabinet fixtures. They are designed for fast, permanent installation, mounting either flush to the rear backsplash or to the front lip of cabinetry.
Specifications
Brand Name | Juno | Sub Brand | Juno |
Item Name | Under Cabinet Light Fixture | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 V | Fixture Wattage | 40 W |
Lamp Type | Halogen | Housing Finish | White |
Length | 355.6 mm | Lamp Wattage | 20 W |
Lamp Base | GU5.3 | Number of Lamps | 2 |
Light Color | White | Lens Type | Glass |
Ballast Type | Electronic Transformer | Mounting Type | Surface |
Width | 114.3 mm | Height | 25.4 mm |
Includes | Control Unit | Application | Damp Location, Light Line Configuration |
UPC | 661209041494 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |