![junupx109wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11944299.jpg?preset=medium)
ACUITY 9 inch JUNO Pro-Series Xenon Low Voltage 1-Lamp, White
Description
The Juno Pro-Series xenon modular fixture series with integral electronic transformer operates 12-volt xenon lamps for optimal color rendering with maximum light output and lamp life. The efficient operation of low-voltage lamps, along with a unique housing and reflector system, reduces mounting surface temperatures far below typical xenon undercabinet fixtures. They are designed for fast, permanent installation, mounting either flush to the rear backsplash or to the front lip of cabinetry.
Specifications
Brand Name | Juno | Item Name | Undercabinet Light Fixture |
Type | Low Voltage | Lamp Type | Xenon |
Housing Finish | White | Length | 9-1/2 in |
Series | Pro Series | Lamp Wattage | 20 W |
Number of Lamps | 1 | Ballast Type | Electronic |
Mounting Type | Surface | Standards | UL Listed |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |