![junupx430bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155263250.jpg?preset=medium)
ACUITY 30 inch JUNO Pro-Series Xenon Low Voltage 4-Lamps, Black
Description
Pro-Series Xenon Undercabinet, 30" 4 Lamp, Black
Specifications
Brand Name | Juno | Item Name | Under Cabinet Lighting |
Type | Low Voltage, Rectangular | Voltage Rating | 120 V |
Fixture Wattage | 80 W | Lamp Type | 12 V Xenon |
Housing Finish | Black | Length | 30 in |
Series | UPX430 | Amperage Rating | 0.7 A |
Lamp Wattage | 20 W | Lamp Base | Bi-Pin |
Number of Lamps | 4 | Average Life | 10000 hr |
Lens Type | Clear Prismatic Tempered Glass | Housing Material | Extruded Aluminum |
Width | 4-1/2 in | Height | 1 in |
Standards | UL Listed | Application | For Damp Location |
UPC | 661209126887 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |