![litcl105xwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900284.jpg?preset=medium)
LITELINE CL-105X-WH 11-inch 12V Low Voltage Xeno Bar, White
Description
White Xenon light bar provides ample lighting for task or undercabinet lighting applications. An on-body switch to control light level and may provide various levels of light control. This low voltage ¿xture uses one 20W Xenon G4 lamp 12V with 11'' length and glass frosted lens.
Specifications
Brand Name | Liteline | Item Name | Undercabinet Lighting Fixture |
Type | Direct Outlet, Symmetric, Low Voltage | Voltage Rating | 12 V |
Lamp Type | Low Voltage Halogen Lamp | Housing Finish | White |
Length | 279 mm | Lamp Wattage | 20 W |
Number of Lamps | 1 | Lens Type | Structured Glass |
Housing Material | Steel | Width | 83 mm |
Height | 25 mm |
Packages
1 - UNIT - 1 |